Beli Cnc Spindle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UHT Air Micro Spindle
    Mulai

    Rp9.999.900

    UHT Air Micro Spindle
    Deskripsi:
    -This is the small-sized spindle for being mounted on the machine.-Tuned up air motor for 3BS is used.-This is the collet nut equipped with cover.-Precision grinding and polishing work when mounting on the machine.-Air Hose: 1.5m-Joint
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.12 to 0.20
    • Hose Intake Port: PT1/4
    • Exhaust: Back
    • Total Length: 143mm
    • Content: Air Hose: 1.5m, Joint
    • No. Load Speed: 75000rpm
    • Purpose of Use: Precision grinding and polishing work when mounting on the machine.
  2. NAKANISHI E3000 Series Moter Spindle
    Mulai

    Rp15.999.900

    NAKANISHI E3000 Series Moter Spindle
    atribut:
    • Rotation Speed (minute): 1000 to 60000
    • Outer Diameter (mm): Φ30
    • Total Length (mm): 96.6
    • Maximum Output Power (W): 350
  3. Mitutoyo Spindle Assy
    Mulai

    Rp1.099.900

  4. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  5. NAKANISHI E3000 Series Moter Spindle
    Mulai

    Rp23.999.900

    NAKANISHI E3000 Series Moter Spindle
    Deskripsi:
    -The combination of the spindle part and the motor part can be freely selected and the model can be selected according to the processing application.
    atribut:
    • Dimensions: 20x40x1.3mm
    • Working Cable Tie Width: to 5mm
  6. KRISBOW Mesin Spindle Moulder
    Mulai

    Rp39.999.900

    KRISBOW Mesin Spindle Moulder
    atribut:
    • Motor (V/Hz/W): 380/50/2800
    • Motor Protection: Motor Protection
    • Max Spindle Size (mm): Ø 200
    • Spindle Bore (mm): Ø 30
    • Speed (rpm): 1800/3000/6000/9000
    • Max. Thickness Workpiece (mm): 100
    • Blade Tilt (°): -5 to 45
    • Dimensions (mm): 1200x1250x1300
    • Sliding Table Size (mm): 480x500
    • Sliding Table Travel (mm): 530
    • Table Height (mm): 900
    • Table Size (mm): 640x710
  7. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  8. NAKANISHI E4000 Series Moter Spindle
    Mulai

    Rp32.999.900

    NAKANISHI E4000 Series Moter Spindle
    Deskripsi:
    -Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(15 x 17),(22 x 27), (36)x 1 of each
    atribut:
    • Iron Wire: Φ1.2
    • Cutting Performance Copper Wire: Φ2.0mm
    • Total Length: 130mm
    • Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(15 x 17),(22 x 27), (36)x 1 of each
  9. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  11. HPMT Endmills With Weldon, 4 Flutes
    Mulai

    Rp259.900

    HPMT Endmills With Weldon, 4 Flutes
    Deskripsi:
    - 4 Flutes Design, Significantly increased feedrate (25% over 3 flute), Optimised for slotting, side milling.- Optimised Tool Geometry, Allows for improved shearing and decreased spindle loads.- Positive Rake Angle, Enables smooth chip evacuation due to small size chips generated.- Differentioal Pitch (DP), Provides excellent surface finishing while eliminating chatter.- Stable Cutting Edge, Allows for high speeds and feed rates, greatly improving productivity.- The Perfect Edge Design. Provides a stable cutting edge with much reduced possibility of chipping while prolonging the tool life, High CNC repeatedly within 0.010mm- Suitable for Materials, P, M, K, S
  12. SAN-EI Sink Tap (Keran Wastafel Dapur)
    Mulai

    Rp189.900

    SAN-EI Sink Tap (Keran Wastafel Dapur)
    Deskripsi:
    keran poros ganda
  13. HPMT Torus Endmills With Weldon, 4 Flutes
    Mulai

    Rp269.900

    HPMT Torus Endmills With Weldon, 4 Flutes
    Deskripsi:
    - Differential Helix (DH), Reduces machining vibrations allowing for high speed machining and increased productivity, For chatter free machining and excellent surface finishing.- The Perfect Edge Design, Provides a stable cutting edge with much reduced possibility of chipping while prolonging the tool life, High CNC repeatability within 0.010mm.- Differential Pitch (DP), Provides excellent surface finishing while eliminating chatter.- Corner Radius, Reducing chipping and providing longer tool life, Standardized corner radius for aerospace components.- Stable Cutting Edge, Allows for high speeds and feed rates greatly improving productivity.- Suitable for Materials, P, M, K, S
  14. Vertex Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp969.900

    Vertex Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
  15. Vertex Rotary Fine Pole Permanent Magnetic Plate
    Mulai

    Rp29.999.900

    Vertex Rotary Fine Pole Permanent Magnetic Plate
    Deskripsi:
    Application: Suitable for (0-90 Degree) Angle grinding on ginder.FEATURESRotary shaft with graduation makes it easy to grind at any angle.Integrated molding of machine body and rotary spindle.Unchanged surface accuracy during ON/OFF change over.Design for distance between both magnets enables machining of various unconfirm in thickness & sizes.
    atribut:
    • Magnetic Force: 600 GAUSS
    • Pole Pitch: 2 (1+1.5)
    • Height (mm): 145
  16. TRUSCO Anvil Vice c/w Rotary Base
    Mulai

    Rp2.899.900

    TRUSCO Anvil Vice c/w Rotary Base
    atribut:
    • Accessories: Rotating Base
    • Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
  17. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  18. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Cnc Spindle Terbaru October 2026
NAKANISHI Accessories for SpindleRp1.299.900
NAKANISHI Accessories for SpindleRp1.299.900
UHT Air Micro SpindleRp9.999.900
NAKANISHI E3000 Series Moter SpindleRp15.999.900
Mitutoyo Spindle AssyRp1.099.900
KRISBOW Mesin Bubut CNCRp819.999.900
NAKANISHI E3000 Series Moter SpindleRp23.999.900
KRISBOW Mesin Spindle MoulderRp39.999.900
KRISBOW Mesin Spindle Moulder RouterRp22.999.900
NAKANISHI E4000 Series Moter SpindleRp32.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)